TIMKEN
TIMKEN
LM361649A-2
TIMKEN TIMKEN
Description
LM361649A-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE 12-18 OD
Bearing Cone; LM361649A Basic Number; Standard Precision; 13.51" Bore; 2-5/8" Width; Single Row of Roller
Part #
LM361649A-2
BDI #
1364375
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM361649A-2/p/1364375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.06
EAN
0053893605135
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM361649A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM361649A-2
Long Description
Bearing Cone; LM361649A Basic Number; Standard Precision; 13.51" Bore; 2-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.51 Inch | 343.154 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh