

TIMKEN
TIMKEN
LM446310-2
TIMKEN TIMKEN
Description
LM446310-2
Bearing Cup; LM446310 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
100144991
BDI #
1364391
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM446310-2/p/1364391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.96
EAN
0053893619439
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM446310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM446310 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh