

TIMKEN
TIMKEN
LM451349DW-2
TIMKEN TIMKEN
Description
LM451349DW-2
Bearing Double Cone; LM451349DW Basic Number; Standard Precision; 10-1/2" Bore; 4-5/16" Width; Double Row of Roller
Part #
100144000
BDI #
1364486
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451349DW-2/p/1364486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
19.807
EAN
0053893621999
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM451349DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM451349DW-2
Long Description
Bearing Double Cone; LM451349DW Basic Number; Standard Precision; 10-1/2" Bore; 4-5/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Width
4.313 Inch | 109.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh