TIMKEN
TIMKEN
LM451349TD-3
TIMKEN TIMKEN
Description
LM451349TD-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cone; LM451349TD 30130 Basic Number; Class 3 Precision; 10-1/2" Bore; 4-5/16" Width; Double Row of Roller
Part #
LM451349TD-3
BDI #
1364518
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451349TD-3/p/1364518
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.7
EAN
0053893130910
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
LM451349TD 30130
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; LM451349TD 30130 Basic Number; Class 3 Precision; 10-1/2" Bore; 4-5/16" Width; Double Row of Roller
Bore
10.5 Inch | 266.7 Millimeter
Width
4.313 Inch | 109.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh