NSK
NSK
LM501349RG
NSK NSK
Description
LM501349RG BEARING CONE ; POR 1.625" BOREX0.78" W
Bearing Cup; LM501349RG Basic Number; Standard Precision; 2-57/64" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
LM501349RG
BDI #
1190143
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM501349RG/p/1190143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.225
EAN
0029176001413
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501349RG
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.497
Long Description
Bearing Cup; LM501349RG Basic Number; Standard Precision; 2-57/64" Outside Diameter; 27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh