TIMKEN
TIMKEN
LM503349P-2
TIMKEN TIMKEN
Description
LM503349P-2
Bearing Cone; LM503349P Basic Number; Standard Precision; 1.811" Bore; 0.709" Width; Single Row of Roller
Part #
LM503349P-2
BDI #
19287866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM503349P-2/p/19287866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893753799
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM503349P
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM503349P Basic Number; Standard Precision; 1.811" Bore; 0.709" Width; Single Row of Roller
Bore
1.811 Inch | 45.999 Millimeter
Width
0.709 Inch | 18.009 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh