TIMKEN
TIMKEN
LM565946-2
TIMKEN TIMKEN
Description
LM565946-2 BEARING CONE ; 14.88" ID 17.57" OD 3.31" WD
Bearing Cone; LM565946 Basic Number; Standard Precision; 14-7/8" Bore; 3-5/16" Width; Single Row of Roller
Part #
LM565946-2
BDI #
23905649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM565946-2/p/23905649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM565946
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM565946 Basic Number; Standard Precision; 14-7/8" Bore; 3-5/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Bore
14.875 Inch | 377.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh