

TIMKEN
TIMKEN
LM567949-2
TIMKEN TIMKEN
Description
LM567949-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW 18-24 OD
Bearing Cone; LM567949 Basic Number; Standard Precision; 16" Bore; 3-5/16" Width; Single Row of Roller
Part #
LM567949-2
BDI #
1364777
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM567949-2/p/1364777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
37.987
EAN
0053893648101
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM567949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM567949-2
Long Description
Bearing Cone; LM567949 Basic Number; Standard Precision; 16" Bore; 3-5/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
16 Inch | 406.4 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh