

TIMKEN
TIMKEN
LM603014-2
TIMKEN TIMKEN
Description
LM603014-2
Bearing Cup; LM603014 Basic Number; Standard Precision; 3.149" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
100131131
BDI #
1364792
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603014-2/p/1364792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.169
EAN
0053893650388
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM603014
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM603014-2
Long Description
Bearing Cup; LM603014 Basic Number; Standard Precision; 3.149" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh