

TIMKEN
TIMKEN
LM637349NW-2
TIMKEN TIMKEN
Description
LM637349NW-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; LM637349NW Basic Number; Standard Precision; 7-1/4" Bore; 1-7/8" Width; Single Row of Roller
Part #
LM637349NW-2
BDI #
1364845
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM637349NW-2/p/1364845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.685
EAN
0053893656588
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM637349NW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM637349NW-2
Long Description
Bearing Cone; LM637349NW Basic Number; Standard Precision; 7-1/4" Bore; 1-7/8" Width; Single Row of Roller
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh