

TIMKEN
TIMKEN
LM654610-3
TIMKEN TIMKEN
Description
LM654610-3 TRB SINGLE CUP PRECISION ; POR NON RETURNABLE
Bearing Cup; LM654610 #3 Basic Number; Class 3 Precision; 14.996" Outside Diameter; 1-15/16" Width; Single Row of Roller
Part #
LM654610-3
BDI #
1364847
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM654610-3/p/1364847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.14
EAN
0053893659244
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LM654610 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM654610 #3 Basic Number; Class 3 Precision; 14.996" Outside Diameter; 1-15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.996 Inch | 380.898 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh