

TIMKEN
TIMKEN
LM654648DW-2
TIMKEN TIMKEN
Description
LM654648DW-2 TPD RLR BEARING CONE ; DOUBLE ROW 12-18 OD
Bearing Double Cone; LM654648DW Basic Number; Standard Precision; 11-1/4" Bore; 4-5/8" Width; Double Row of Roller
Part #
LM654648DW-2
BDI #
1364861
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM654648DW-2/p/1364861
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
24.808
EAN
0053893659688
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM654648DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM654648DW-2
Long Description
Bearing Double Cone; LM654648DW Basic Number; Standard Precision; 11-1/4" Bore; 4-5/8" Width; Double Row of Roller
Bore
11.25 Inch | 285.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.625 Inch | 117.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh