

TIMKEN
TIMKEN
LM665911-2
TIMKEN TIMKEN
Description
LM665911-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; LM665911 Basic Number; Standard Precision; 20-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
LM665911-2
BDI #
1364889
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM665911-2/p/1364889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
13.406
EAN
0053893931463
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM665911
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM665911 Basic Number; Standard Precision; 20-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Outside Diameter
20.25 Inch | 514.35 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh