TIMKEN
TIMKEN
LM67010-20024
TIMKEN TIMKEN
Description
LM67010-20024
Bearing Cup; LM67010 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row Row of Roller
Part #
100036680
BDI #
28218551
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM67010-20024/p/28218551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.061
EAN
0053893137933
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM67010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.14
Long Description
Bearing Cup; LM67010 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row Row of Roller
Outside Diameter
2.328 Inch | 59.131 Millimeter
Width
0.465 Inch | 11.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh