

TIMKEN
TIMKEN
LM716412-2
TIMKEN TIMKEN
Description
LM716412-2
Bearing Cup; LM716412 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
100115624
BDI #
1364985
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM716412-2/p/1364985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.456
EAN
0053893668482
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM716412
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM716412-2
Long Description
Bearing Cup; LM716412 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 13/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh