

TIMKEN
TIMKEN
LM739710-3
TIMKEN TIMKEN
Description
LM739710-3
Bearing Cup; LM739710 #3 Basic Number; Class 3 Precision; 10-1/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
100114586
BDI #
1365022
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM739710-3/p/1365022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.687
EAN
0053893675626
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LM739710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM739710 #3 Basic Number; Class 3 Precision; 10-1/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh