TIMKEN
TIMKEN
LM757010B-2
TIMKEN TIMKEN
Description
LM757010B-2
Bearing Cup; LM757010B Basic Number; Standard Precision; 16" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
100073580
BDI #
19287889
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM757010B-2/p/19287889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.35
EAN
0053893682495
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM757010B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM757010B-2
Long Description
Bearing Cup; LM757010B Basic Number; Standard Precision; 16" Outside Diameter; 1-7/8" Width; Single Row of Roller
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
16.5 Inch | 419.1 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh