TIMKEN
TIMKEN
LM763449DWA-2
TIMKEN TIMKEN
Description
LM763449DWA-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cone; LM763449DWA Basic Number; Standard Precision; 14" Bore; 6-11/32" Width; Double Row of Roller
Part #
LM763449DWA-2
BDI #
1365186
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM763449DWA-2/p/1365186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
48.99
EAN
0053893143392
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM763449DWA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM763449DWA-2
Long Description
Bearing Double Cone; LM763449DWA Basic Number; Standard Precision; 14" Bore; 6-11/32" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
6.344 Inch | 161.138 Millimeter
Bore
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh