TIMKEN
TIMKEN
LM772710-2
TIMKEN TIMKEN
Description
LM772710-2
Bearing Cup; LM772710 Basic Number; Standard Precision; 24.995" Outside Diameter; 2-7/16" Width; Single Row of Roller
Part #
LM772710-2
BDI #
19287874
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM772710-2/p/19287874
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
19.354
EAN
0053893686677
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM772710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM772710-2
Long Description
Bearing Cup; LM772710 Basic Number; Standard Precision; 24.995" Outside Diameter; 2-7/16" Width; Single Row of Roller
Outside Diameter
24.995 Inch | 634.873 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh