TIMKEN
TIMKEN
LM961548
TIMKEN TIMKEN
Description
LM961548 TAPER RLR BEARING CONE
Bearing Cone; LM961548 Basic Number; Standard Precision; 13-1/2" Bore; 2-1/2" Width; Single Row of Roller
Part #
LM961548
BDI #
24752323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM961548/p/24752323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.72
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM961548
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM961548-2
Long Description
Bearing Cone; LM961548 Basic Number; Standard Precision; 13-1/2" Bore; 2-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh