

TIMKEN
TIMKEN
M111048-2
TIMKEN TIMKEN
Description
M111048-2
Bearing Cone; M111048 Basic Number; Standard Precision; 2-1/2" Bore; 1.02" Width; Single Row of Roller
Part #
100125373
BDI #
1365382
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M111048-2/p/1365382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.58
EAN
0053893473222
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M111048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M111048-2
Long Description
Bearing Cone; M111048 Basic Number; Standard Precision; 2-1/2" Bore; 1.02" Width; Single Row of Roller
Width
1.02 Inch | 25.908 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh