

TIMKEN
TIMKEN
M201011-2
TIMKEN TIMKEN
Description
M201011-2
Bearing Cup; M201011 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 0.84" Width; Single Row of Roller
Part #
100152538
BDI #
1365407
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M201011-2/p/1365407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.159
EAN
0053893507798
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M201011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M201011-2
Long Description
Bearing Cup; M201011 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 0.84" Width; Single Row of Roller
Width
0.84 Inch | 21.336 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh