

TIMKEN
TIMKEN
M201047-2
TIMKEN TIMKEN
Description
M201047-2
Bearing Cone; M201047 Basic Number; Standard Precision; 1-9/16" Bore; 0.87" Width; Single Row of Roller
Part #
100196193
BDI #
1365408
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M201047-2/p/1365408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.249
EAN
0053893507835
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M201047
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M201047-2
Long Description
Bearing Cone; M201047 Basic Number; Standard Precision; 1-9/16" Bore; 0.87" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Width
0.87 Inch | 22.098 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh