

TIMKEN
TIMKEN
M201047S-2
TIMKEN TIMKEN
Description
M201047S-2
Bearing Cone; M201047S Basic Number; Standard Precision; 1-9/16" Bore; 0.87" Width; Single Row of Roller
Part #
100196252
BDI #
1365410
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M201047S-2/p/1365410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.266
EAN
0053893507873
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M201047S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M201047S-2
Long Description
Bearing Cone; M201047S Basic Number; Standard Precision; 1-9/16" Bore; 0.87" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.87 Inch | 22.098 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh