

TIMKEN
TIMKEN
M224710DC-2
TIMKEN TIMKEN
Description
M224710DC-2
Bearing Double Cup; M224710DC Basic Number; Standard Precision; 6-7/8" Outside Diameter; 2-7/16" Width; Double Row of Roller
Part #
M224710DC-20024
BDI #
1365434
Details
2052284.22
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M224710DC-2/p/1365434
Your Price
Ft 2,052,284 / each
Ft 2,386,377 / each BDIExpress
Ft 2,386,377 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.957
EAN
0053893519791
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
M224710DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Groove and Hole in OD Center | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M224710DC Basic Number; Standard Precision; 6-7/8" Outside Diameter; 2-7/16" Width; Double Row of Roller
Outside Diameter
6.875 Inch | 174.625 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh