

TIMKEN
TIMKEN
M231610-3
TIMKEN TIMKEN
Description
M231610-3 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; M231610 #3 Basic Number; Class 3 Precision; 8-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
M231610-3
BDI #
1365500
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M231610-3/p/1365500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.747
EAN
0053893526317
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
M231610 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M231610 #3 Basic Number; Class 3 Precision; 8-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh