TIMKEN
TIMKEN
M231610V-2
TIMKEN TIMKEN
Description
M231610V-2
Bearing Cup; M231610V Basic Number; Standard Precision; 8-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
M231610V-2
BDI #
19287899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M231610V-2/p/19287899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.027
EAN
0053893526614
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M231610V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M231610V-2
Long Description
Bearing Cup; M231610V Basic Number; Standard Precision; 8-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
8.75 Inch | 222.25 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh