TIMKEN
TIMKEN
M231649V-2
TIMKEN TIMKEN
Description
M231649V-2
Bearing Cone; M231649V Basic Number; Standard Precision; 6" Bore; 1-27/32" Width; Single Row of Roller
Part #
M231649V-2
BDI #
19287924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M231649V-2/p/19287924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893528533
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M231649V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M231649V Basic Number; Standard Precision; 6" Bore; 1-27/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.844 Inch | 46.838 Millimeter
Bore
6 Inch | 152.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh