

TIMKEN
TIMKEN
M235113-2
TIMKEN TIMKEN
Description
M235113-2
Bearing Cup; M235113 Basic Number; Standard Precision; 10" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
100187920
BDI #
1365559
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M235113-2/p/1365559
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.265
EAN
0053893532509
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M235113
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M235113-2
Long Description
Bearing Cup; M235113 Basic Number; Standard Precision; 10" Outside Diameter; 1-5/16" Width; Single Row of Roller
Outside Diameter
10 Inch | 254 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh