TIMKEN
TIMKEN
M239449-2
TIMKEN TIMKEN
Description
M239449-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE
Bearing Cone; M239449 Basic Number; Standard Precision; 7.499" Bore; 2-1/4" Width; Single Row of Roller
Part #
M239449-2
BDI #
1365661
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M239449-2/p/1365661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.62
EAN
0053893987583
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M239449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M239449-2
Long Description
Bearing Cone; M239449 Basic Number; Standard Precision; 7.499" Bore; 2-1/4" Width; Single Row of Roller
Bore
7.499 Inch | 190.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh