TIMKEN
TIMKEN
M241513XD-2
TIMKEN TIMKEN
Description
M241513XD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cup; M241513XD Basic Number; Standard Precision; 11-7/8" Outside Diameter; 5.512" Width; Double Row of Roller
Part #
M241513XD-2
BDI #
1365677
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241513XD-2/p/1365677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
14.95
EAN
0053893542188
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M241513XD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M241513XD Basic Number; Standard Precision; 11-7/8" Outside Diameter; 5.512" Width; Double Row of Roller
Width
5.512 Inch | 140.005 Millimeter
Outside Diameter
11.875 Inch | 301.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh