TIMKEN
TIMKEN
M241515DA-2
TIMKEN TIMKEN
Description
M241515DA-2 TRB DOUBLE CUP ; POR NON RETURNABLE
Bearing Double Cup; M241515DA Basic Number; Standard Precision; 12.562" Outside Diameter; 4" Width; Double Row of Roller
Part #
M241515DA-2
BDI #
1365680
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241515DA-2/p/1365680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.86
EAN
0053893542195
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M241515DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Spherical OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M241515DA Basic Number; Standard Precision; 12.562" Outside Diameter; 4" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.562 Inch | 319.075 Millimeter
Width
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh