

TIMKEN
TIMKEN
M246949-2
TIMKEN TIMKEN
Description
M246949-2
Bearing Cone; M246949 Basic Number; Standard Precision; 9-11/32" Bore; 2-9/16" Width; Single Row of Roller
Part #
100182851
BDI #
1365810
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M246949-2/p/1365810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
11.981
EAN
0053893550190
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M246949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M246949-2
Long Description
Bearing Cone; M246949 Basic Number; Standard Precision; 9-11/32" Bore; 2-9/16" Width; Single Row of Roller
Bore
9.344 Inch | 237.338 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh