NTN
NTN
M249710
NTN NTN
Description
M249710 TAPERED RLR BRG CUP ; NON RETURNABLE 14.125"X2.125"
Bearing Cup; M249710 Basic Number; Standard Precision; 14-1/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
M249710
BDI #
1222627
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249710/p/1222627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.491
EAN
4547359664454
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M249710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; M249710 Basic Number; Standard Precision; 14-1/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh