NTN
NTN
M249734E1PX1
NTN NTN
Description
M249734E1PX1 TAPERED ROLLER BEARING ; NON RETURNABLE
Bearing Cone; M249734E1PX1 Basic Number; PX1 Precision; 9-1/8" Bore; 2-13/16" Width; Single Row of Roller
Part #
M249734E1PX1
BDI #
1222628
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249734E1PX1/p/1222628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.9
EAN
4547359793055
Product Group - BDI
B04336
Precision Class
PX1
Component
Cone
Basic Number
M249734E1PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M249734E1PX1 Basic Number; PX1 Precision; 9-1/8" Bore; 2-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Bore
9.125 Inch | 231.775 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh