

TIMKEN
TIMKEN
M252310-2
TIMKEN TIMKEN
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Bearing Cup; M252310 Basic Number; Standard Precision; 15" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
M252310-2
BDI #
1365909
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252310-2/p/1365909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.35
EAN
0053893555911
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M252310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252310-2
Long Description
Bearing Cup; M252310 Basic Number; Standard Precision; 15" Outside Diameter; 2-1/4" Width; Single Row of Roller
Outside Diameter
15 Inch | 381 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh