TIMKEN
TIMKEN
M252338DW-2
TIMKEN TIMKEN
Description
M252338DW-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Double Cone; M252338DW Basic Number; Standard Precision; 9-7/8" Bore; 5-3/8" Width; Double Row of Roller
Part #
M252338DW-2
BDI #
1365922
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252338DW-2/p/1365922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
41.71
EAN
0053893171869
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M252338DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252338DW-2
Long Description
Bearing Double Cone; M252338DW Basic Number; Standard Precision; 9-7/8" Bore; 5-3/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.875 Inch | 250.825 Millimeter
Width
5.375 Inch | 136.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh