

TIMKEN
TIMKEN
M252349-2
TIMKEN TIMKEN
Description
M252349-2 TAPERED ROLLER BEARING CONE ; PRECISION 15/8" BORE 2-15/16" WD
Bearing Cone; M252349 Basic Number; Standard Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Part #
M252349-2
BDI #
1365924
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252349-2/p/1365924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.9
EAN
0053893557731
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M252349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349-2
Long Description
Bearing Cone; M252349 Basic Number; Standard Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.625 Inch | 269.875 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh