

TIMKEN
TIMKEN
M252349HWS-2
TIMKEN TIMKEN
Description
M252349HWS-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; M252349HWS Basic Number; Standard Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Part #
M252349HWS-2
BDI #
1365953
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252349HWS-2/p/1365953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.388
EAN
0053893172286
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M252349HWS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349HWS-2
Long Description
Bearing Cone; M252349HWS Basic Number; Standard Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.625 Inch | 269.875 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh