

TIMKEN
TIMKEN
M255410CD-2
TIMKEN TIMKEN
Description
M255410CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Bearing Double Cup; M255410CD Basic Number; Standard Precision; 16" Outside Diameter; 5-1/8" Width; Double Row of Roller
Part #
M255410CD-2
BDI #
1365960
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M255410CD-2/p/1365960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
19.757
EAN
0053893558783
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M255410CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M255410CD Basic Number; Standard Precision; 16" Outside Diameter; 5-1/8" Width; Double Row of Roller
Width
5.125 Inch | 130.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh