TIMKEN
TIMKEN
M257110-2
TIMKEN TIMKEN
Description
M257110-2 TAPERED ROLLER BEARINGS CUP ; NON RETURNABLE
Bearing Cup; M257110 Basic Number; Standard Precision; 16-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
M257110-2
BDI #
1366005
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M257110-2/p/1366005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.74
EAN
0053893561332
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M257110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M257110-2
Long Description
Bearing Cup; M257110 Basic Number; Standard Precision; 16-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh