

TIMKEN
TIMKEN
M262449DW-2
TIMKEN TIMKEN
Description
M262449DW-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cone; M262449DW Basic Number; Standard Precision; 13-11/16" Bore; 5-7/16" Width; Double Row of Roller
Part #
M262449DW-2
BDI #
1366031
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M262449DW-2/p/1366031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
47.173
EAN
0053893566368
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M262449DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M262449DW-2
Long Description
Bearing Double Cone; M262449DW Basic Number; Standard Precision; 13-11/16" Bore; 5-7/16" Width; Double Row of Roller
Bore
13.688 Inch | 347.675 Millimeter
Width
5.438 Inch | 138.125 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh