

TIMKEN
TIMKEN
M268710CD-2
TIMKEN TIMKEN
Description
M268710CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 18-24 OD
Bearing Double Cup; M268710CD Basic Number; Standard Precision; 23-1/4" Outside Diameter; 7-5/8" Width; Double Row of Roller
Part #
M268710CD-2
BDI #
1366049
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M268710CD-2/p/1366049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
64.091
EAN
0053893572260
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M268710CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M268710CD Basic Number; Standard Precision; 23-1/4" Outside Diameter; 7-5/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
7.625 Inch | 193.675 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.25 Inch | 590.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh