TIMKEN
TIMKEN
M274149-2
TIMKEN TIMKEN
Description
M274149-2 ; 8-24IN OD TAPERED ROLLER BEARING
Bearing Cone; M274149 Basic Number; Standard Precision; 19-3/4" Bore; 5-3/8" Width; Single Row of Roller
Part #
M274149-2
BDI #
21967224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M274149-2/p/21967224
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.005
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M274149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M274149 Basic Number; Standard Precision; 19-3/4" Bore; 5-3/8" Width; Single Row of Roller
Width
5.375 Inch | 136.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
19.75 Inch | 501.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh