NTN
NTN
M348410
NTN NTN
Description
M348410 TAPERED RLR BRG CUP ; SGL 13.625"X2" STL
Bearing Cup; M348410 Basic Number; Standard Precision; 13-5/8" Outside Diameter; 2" Width; Single Row of Roller
Part #
M348410
BDI #
17147956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M348410/p/17147956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
12.05
EAN
4547359111095
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M348410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M348410
Long Description
Bearing Cup; M348410 Basic Number; Standard Precision; 13-5/8" Outside Diameter; 2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2 Inch | 50.8 Millimeter
Outside Diameter
13.625 Inch | 346.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh