NTN
NTN
M349549A
NTN NTN
Description
M349549A TAPERED RLR BRG CONE ; 10.125"X2.25"
Bearing Cone; M349549A Basic Number; Standard Precision; 10-1/8" Bore; 2-1/4" Width; Single Row of Roller
Part #
M349549A
BDI #
1222643
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M349549A/p/1222643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
20.78
EAN
4547359111200
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M349549A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M349549A Basic Number; Standard Precision; 10-1/8" Bore; 2-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10.125 Inch | 257.175 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh