TIMKEN
TIMKEN
M432148A-2
TIMKEN TIMKEN
Description
M432148A-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE
Bearing Cone; M432148A Basic Number; Standard Precision; 6-3/16" Bore; 1-7/8" Width; Single Row of Roller
Part #
M432148A-2
BDI #
1366379
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M432148A-2/p/1366379
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.913
EAN
0053893615615
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M432148A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M432148A-2
Long Description
Bearing Cone; M432148A Basic Number; Standard Precision; 6-3/16" Bore; 1-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.188 Inch | 157.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh