

TIMKEN
TIMKEN
M514512-2
TIMKEN TIMKEN
Description
M514512-2
Bearing Cup; M514512 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
100117536
BDI #
1366391
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M514512-2/p/1366391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.482
EAN
0053893629452
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M514512
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M514512-2
Long Description
Bearing Cup; M514512 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh