

TIMKEN
TIMKEN
M541310CD-2
TIMKEN TIMKEN
Description
M541310CD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cup; M541310CD Basic Number; Standard Precision; 11-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
M541310CD-2
BDI #
1366408
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M541310CD-2/p/1366408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.441
EAN
0053893643083
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M541310CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M541310CD-2
Long Description
Bearing Double Cup; M541310CD Basic Number; Standard Precision; 11-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
0 Inch | 0 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh