

TIMKEN
TIMKEN
M541349-2
TIMKEN TIMKEN
Description
M541349-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE 8-12 OD
Bearing Cone; M541349 Basic Number; Standard Precision; 8" Bore; 1-15/16" Width; Single Row of Roller
Part #
M541349-2
BDI #
1366409
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M541349-2/p/1366409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.326
EAN
0053893643199
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M541349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M541349-2
Long Description
Bearing Cone; M541349 Basic Number; Standard Precision; 8" Bore; 1-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
8 Inch | 203.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh